Shop All Copper Fittings
Nibco
3" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 607LT 3
Zoro # G2501603
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 3 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LT 3
- Zoro # G2501603
- UPC # 039923317568
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3 in |
Outside Dia. | 3-1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Copper Tube Size | 3 in x 3 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 254 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NIBCO 2 in. Wrot Copper Female Adapter (6032)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-114)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- NIBCO Special Drop Adapter, Cast Bronze, 3/4 In (7035 3/4)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO 1-1/4 In. Sweat/Solder Copper Tube Cap (W01880D)
- Nibco Copper Fittings