Shop All Copper Fittings
Nibco
3" NOM C Copper 45 Degree DWV Elbow
Mfr # 906 3
Zoro # G5149261
original price:
$41.84
34% off
new price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 906 3
- Zoro # G5149261
- UPC # 039923463586
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
For Tube Outside Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stem Kit-Lh (3000-0001)
- ZORO SELECT 3" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1889-120)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO 3" x 2" x 2" NOM C Copper Reducing Tee (611RR 3X2X2)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- Nibco Fittings