Shop All PVC Pipe Fittings
Nibco
3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee
Mfr # C4835HD3322
Zoro # G109582831
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C4835HD3322
- Zoro # G109582831
- UPC # 39923224446
- Country of Origin United States
- Category PVC Pipe Fittings
Description
NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV Double Sanitary Tee Double TY/Cross All Hub. DWV is used for non pressurized sanitary system Drain, Waste, and Vent. There are 2 types of DWV plastic: ABS black plastic and PVC white plastic. The sanitary drainage and vent piping are installed to remove waste water and water-borne wastes from the plumbing fixtures and appliances. DWV also provides a circulation of air within the drainage piping. ABS black and PVC white plastic pipe and fittings have identical uses. The only reason for selecting 1 material over another is either the cost of the material or local plumbing code restrictions.Brings 2 PVC DWV branch lines into a vertical drain lineSolvent welded connectionsPVC requires a primer before cementingSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO COPY 0 1-1/2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD112)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2-1/2 in Pipe Size (805-025)
- Nibco Fittings