Shop All ABS Pipe Fittings
Nibco
3 in. ABS DWV MPT Cleanout Plug
Mfr # C5818HD3
Zoro # G309991150
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C5818HD3
- Zoro # G309991150
- UPC # 39923199089
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The NIBCO 3 in. ABS DWV plug is used in residential and commercial drain, waste and vent systems. The ABS DWV plug features a male NPT thread connection to fit inside a fitting to seal the end of a pipe line or a location where future additions may be made to the piping system. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings.ABS should never be used with a primerUse in conjunction with an ABS cleanout fitting sold separatelyTemporarily caps the systemSuitable for use in non-pressurized sanitary drain, waste and vent applicationsMIPT connectionMaximum working pressure of 5 psi
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- KOHLER Tub Spout Assembly (1231514-BN)
- B & K 1x6 SCH 80 Nipple (405-060)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- NIBCO 3 in. ABS DWV All Hub Two-Way Cleanout Tee Fitting (C5811CHD3)
- NIBCO 2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow (C58062HD2)
- NIBCO 3 in. ABS DWV Hub x Hub Coupling Fitting (C5801HD3)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- Nibco ABS Pipe Fittings