Shop All Copper Fittings
Nibco
3-1/2" NOM C Copper Coupling with Stop
Mfr # 600DS 31/2
Zoro # G5149304
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600DS 31/2
- Zoro # G5149304
- UPC # 039923309228
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3-1/2" |
Outside Dia. | 3-5/8" |
Fitting Side A Tube Outer Diameter | 3 5/8 in |
Fitting Side B Tube Outer Diameter | 3 5/8 in |
Fitting Side B Copper Tube Size | 3 1/2 in |
Fitting Side A Copper Tube Size | 3 1/2 in |
For Tube Outside Diameter | 3 5/8 in |
Copper Tube Size | 3 1/2 in x 3 1/2 in |
Fitting Copper Tube Size | 3 1/2 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 1/2 in, Fitting Side B Copper Tube Size 3 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 5/8 in, Fitting Side B Tube Outer Diameter 3 5/8 in, Maximum Operating Pressure 243 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Brass Pop-Up Drain Assembly With Guide, Polished Chrome (1109)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112100)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- NIBCO 3" x 1-1/2" NOM C Copper Reducing Coupling (600R 3X11/2)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO 3/8 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01540C)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- Nibco Copper Fittings