Shop All Copper Fittings
Nibco
2" x 3/4" NOM FTG x C Copper Reducer
Mfr # 6002 2X3/4
Zoro # G5148026
original price:
$17.87
20% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 2X3/4
- Zoro # G5148026
- UPC # 039923321084
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 3/4" |
Outside Dia. | 2-1/8" x 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 3/4 in |
For Tube Outside Diameter | 2 1/8 in, 7/8 in |
Fitting Copper Tube Size | 2 in, 3/4 in |
Description
Fitting Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 291 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 3/4", PTFE (EATBH107STE)
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- NIBCO 1/4" NOM C Copper 90 Degree Close Rough Elbow (U607 1/4)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- NIBCO 1/2 In. CxC 90 Deg. Close Ruff Copper Elbow 1/4 Bend (W01450D)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow (C7073 1/2x3/8)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- Nibco Copper Fittings