Shop All Copper Fittings
Nibco
2" x 3/4" NOM C Copper Reducing Coupling
Mfr # 600R 2X3/4
Zoro # G5187384
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 2X3/4
- Zoro # G5187384
- UPC # 039923307903
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 3/4" |
Outside Dia. | 2-1/8" x 7/8" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 3/4 in |
Fitting Copper Tube Size | 2 in, 3/4 in |
For Tube Outside Diameter | 2 1/8 in, 7/8 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 291 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- APOLLO VALVES Vacuum Breaker, Bronze, 1-1/4" W (38LF314AS)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- SLOAN Cr68A Molded Cup (5332095)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- NIBCO 1/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 1/8x1/4)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter (604 3/4)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- NIBCO 1/2 in. Copper CXM Adapter 25-Jar (MPP604HD12)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604F 1/2)
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- Nibco Fittings