Shop All Copper Fittings
Nibco
2" x 2" x 2-1/2" NOM C Copper Bullhead Tee
Mfr # 611BH 2X2X21/2
Zoro # G5149164
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 2X2X21/2
- Zoro # G5149164
- UPC # 039923329721
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 2" x 2-1/2" |
Outside Dia. | 2-1/8" x 2-1/8" x 2-5/8" |
Fitting Side C Tube Outer Diameter | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in, 2 5/8 in |
Copper Tube Size | 2 in x 2 in x 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 5/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Products 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X412)
- ZORO SELECT 1-1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-219)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000pc-AFC-RF-L7-3-93097)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO Drain Coupling, Low-Lead Cast Bronze (701-D-LF 3/4)
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- NIBCO Vent Elbow, Cast Bronze, 1/2 x 1/2 In (705D 1/2)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- Nibco Copper Fittings