Shop All Copper Fittings
Nibco
2" x 1/2" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 2X1/2X2
Zoro # G5148717
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611RR 2X1/2X2
- Zoro # G5148717
- UPC # 039923330246
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1/2" x 2" |
Outside Dia. | 2-1/8" x 5/8" x 2-1/8" |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in, 5/8 in |
Fitting Copper Tube Size | 1/2 in, 2 in |
Copper Tube Size | 2 in x 1/2 in x 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Lh680534 Flame Sensor (Heating) (LH680534)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- THRIFCO PLUMBING 1-1/4 Inch 90 Brass Elbow (5317008)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28, 0.9 GPF Universal Height Cotton White (MS646124CEMFGN#01)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 3/4 In (749 3/4)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO Class 150 Companion Flange, C, 1 In (771-LF 1)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- NIBCO 5/8 in. Copper Fitting Cup x Cup 90 Degree Intermediate Radius Elbow Fitting (I607I58)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- Nibco Copper Fittings