Shop All Copper Fittings
Nibco
2" x 1/2" NOM FTG x C Copper Reducer
Mfr # 6002 2x1/2
Zoro # G2764772
original price:
$16.79
12% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 2x1/2
- Zoro # G2764772
- UPC # 039923321107
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1/2" |
Outside Dia. | 2-1/8" x 5/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 2 1/8 in, 5/8 in |
Copper Tube Size | 2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in, 2 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ6)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- APG 3/4" Aluminum Part D (3E07DAL)
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- NIBCO 0.75 in. Press Copper Pipe Tee (119519)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Flush Bushing (618 3/4x1/2)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- NIBCO 1-1/2" NOM C Copper 90 Degree Close Rough Elbow (607 11/2)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- Nibco Copper Fittings