Shop All Copper Fittings
Nibco
2" x 1-1/4" NOM FTG x C Copper Reducer
Mfr # 6002 2x11/4
Zoro # G1973456
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 2x11/4
- Zoro # G1973456
- UPC # 039923321046
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/4" |
Outside Dia. | 2-1/8" x 1-3/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Copper Tube Size | 1 1/4 in, 2 in |
Copper Tube Size | 2 in x 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in, 2 1/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS PV SVP 2000 S/O 3.0" , EPDM X270E; Replaces Sudmo Part# 2010376 (2010376SP)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 225 psi (89A2A1M2K1-225)
- MOEN 90 Degree 24in Towel Bar in Matte Black (YB8824BL)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- NIBCO 3/4 in. Copper Pressure Tube Cap Fitting (I61734)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- NIBCO 1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee (611RR 11/4X1X1/2)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- LEGEND VALVE 1/2 X 3/8 X 3/8 COPPER RED TEE (450-185)
- Nibco Fittings