Shop All Copper Fittings
Nibco
2" x 1-1/2" NOM C x FTG Copper Reducing Bushing
Mfr # 9012 2X11/2
Zoro # G5148534
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Bushing
- Fitting Connection Type C x FTG
- Tube Size 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9012 2X11/2
- Zoro # G5148534
- UPC # 039923461629
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/2" |
Outside Dia. | 2-1/8" x 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in, 2 in |
Copper Tube Size | 2 in x 1 1/2 in |
Description
Reducing Bushing, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Bushing, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 160 (82502)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-32)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- NIBCO 1/2 in. Copper CXM Adapter 25-Jar (MPP604HD12)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- Nibco Fittings