Shop All Ball Valves
Nibco
2" Sweat Bronze Ball Valve Inline
Mfr # S58570 2
Zoro # G5273563
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Material Chrome Plated Brass
- Ball Valve Product Group Manual
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S58570 2
- Zoro # G5273563
- UPC # 039923677570
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 10.1 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.5 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357001-SN)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- NIBCO 1/4" Sweat Bronze Ball Valve Inline (S58570 1/4)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T5857066 1)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- Nibco Ball Valves