Shop All Copper Fittings
Nibco
2" NOM FTG x C Copper 45 Degree Elbow
Mfr # 6062 2
Zoro # G1041406
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6062 2
- Zoro # G1041406
- UPC # 039923312204
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- EVERFLOW SWT Full Port Ball Valve with T-Handle, Brass 3/4" (615C034-NL)
- DELTA Repair Kit (RP44123)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060808)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- NIBCO 34 in. Wrot Fitting x Copper Street 78 in. Outdoor Diameter 45 deg Elbow (606234)
- NIBCO 5/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 5/8)
- NIBCO 1-1/4" NOM C Copper Test Cap (917B 11/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1121121)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow (C7073 1/2x3/8)
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 3/4)
- Nibco Fittings