Shop All Copper Fittings
Nibco
2" NOM FTG x 2" FNPT Copper Adapter
Mfr # 6032 2
Zoro # G5148735
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6032 2
- Zoro # G5148735
- UPC # 039923302663
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Copper Tube Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 291 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 10 in H (PG-10110-002-01)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- BANJO O Rings And Gaskets For 12702A Banjo Pum (12999A)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515306)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- NIBCO 3/4 in. Wrot Copper 45-Degree C x C Elbow (CP60634)
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- Nibco Copper Fittings