Shop All Copper Fittings
Nibco
2" NOM C x FTG Copper 45 Degree DWV Street Elbow
Mfr # 9062 2
Zoro # G5147913
original price:
$19.86
18% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9062 2
- Zoro # G5147913
- UPC # 039923463746
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- NIBCO 3/4" x 1/2" x 1/2" NOM C Copper Reducing Tee (611 3/4X1/2X1/2)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- NIBCO 1-1/4" x 1" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1x11/4)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer (U6002 1/2x1/4)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- STREAMLINE 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (W 04008)
- Nibco Copper Fittings