Shop All Copper Fittings
Nibco
2" NOM C x 2" FNPT Copper Adapter
Mfr # 603 2
Zoro # G3255856
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 603 2
- Zoro # G3255856
- UPC # 039923301901
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-1/8" |
Pipe Size (Fittings) | 2" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Pipe Size | 2 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C (711-5-LF 1/2)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- NIBCO 2-1/2" x 1-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 21/2X11/2X21/2)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- Nibco Fittings