Shop All Copper Fittings
Nibco
2" NOM C Copper Coupling with Stop
Mfr # 901 2
Zoro # G5147877
product price: $5.59
/ea
$5.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 901 2
- Zoro # G5147877
- UPC # 039923462367
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in |
Description
Coupling with Stop, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- AMERICAN STANDARD DC Power Supply, Lithium, CR-P2 (PK00.CRP)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495406)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO 1-1/2" NOM C Copper 90 Degree Close Rough Elbow (607 11/2)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- Nibco Copper Fittings