Shop All Copper Fittings
This Product is Discontinued
Nibco
2" NOM C Copper Coupling with Stop (Discontinued)
Mfr # 600RS 2
Zoro # G5147764
This Product is Discontinued
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600RS 2
- Zoro # G5147764
- UPC # 039923307828
- Country of Origin Unknown
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Description
Coupling, Rolled Tube Stop, Standards ASME/ANSI B16.22
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.