Shop All Copper Fittings
Nibco
2" NOM C Copper Cap
Mfr # 617 2
Zoro # G3186626
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 617 2
- Zoro # G3186626
- UPC # 039923306388
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Compatible Copper Tube Size | 2 in |
Compatible Tube Outer Diameter | 2 1/8 in |
Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 2 in, Compatible Tube Outer Diameter 2 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- B & K FAUCET LAWN 3/4"" (108-014)
- AMERICAN STANDARD ColnySput SealKit wSiliconGrease P (M964324-0070A)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- NIBCO 34 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF34)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO 2" x 1" NOM C Copper Reducer (600R 2x1)
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- B & K Nibco 1/2 in. Press X 1/2 in. D Press Wrought Copper Union 1 pk (9256400PCU)
- Nibco Copper Fittings