Shop All Copper Fittings
Nibco
2" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 907-LT
Zoro # G5148333
original price:
$34.57
23% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 907-LT
- Zoro # G5148333
- UPC # 039923464323
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Long Radius Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- BANJO Flange, 1", Basic Fitting Elbow, 2" O.D. (M100BRB90)
- KOHLER Trip Lever Assembly (85084-VNT)
- NIBCO Drop Ear Elbow, 90, Cast Bronze, C x FNPT (70735 1)
- NIBCO 3/4 in. Wrot Copper 45-Degree C x C Elbow (CP60634)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/4X11/4X3/4)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- EPC Elbow Copper 90 Deg Cxc 1/4 (31262)
- Nibco Copper Fittings