Shop All Copper Fittings
Nibco
2" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 607LT 2
Zoro # G3263242
original price:
$45.74
22% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LT 2
- Zoro # G3263242
- UPC # 039923317407
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit 1.5 Srs (173137SRS)
- ELKAY Push Button Bubbler (LK142)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- NIBCO 5/8" NOM FTG x C Copper 45 Degree Elbow (6062 5/8)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- NIBCO 1" NOM C Copper Union (633W 1)
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 1/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/8)
- NIBCO 3" x 3" x 2-1/2" NOM C Copper Tee (611R 3x3x21/2)
- Nibco Copper Fittings