Shop All Copper Fittings
Nibco
2" NOM C Copper 90 Degree Close Rough Elbow
Mfr # U607 2
Zoro # G0266271
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U607 2
- Zoro # G0266271
- UPC # 039923078704
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Fitting Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- GROHE Thermo Element (47050000)
- SIOUX CHIEF SHOWER DRN STRNR 4-3/8"" (821-2QAS)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- NIBCO 1/2" x 1/4" NOM C Copper Reducer (C600 1/2x1/4)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- NIBCO Class 150 Companion Flange, C, 6 In (771-LF 6)
- NIBCO 1/2 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop (I60012)
- Nibco Copper Fittings