Shop All Copper Fittings
Nibco
2" NOM C Copper 45 Degree DWV Elbow
Mfr # 906 2
Zoro # G5147773
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 906 2
- Zoro # G5147773
- UPC # 039923463562
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-27 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3587)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- JONES STEPHENS Trade Size 3/8L Flt Bibb Washer, PK25 (J40168)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- NIBCO 1-1/4" NOM C Copper Return Bend (638)
- NIBCO 1/2" NOM FTG x C Copper 45 Degree Elbow (U6062 1/2)
- NIBCO 5/16" NOM C Copper Coupling with Stop (600 5/16)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- Nibco Fittings