Shop All ABS Pipe Fittings
Nibco
2 in. x 1-1/2 in. x 1-1/2 in. x 1-1/2 in. ABS DWV All Hub Double Fixture Sanitary Tee
Mfr # C5835BHD2112112112
Zoro # G809991148
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C5835BHD2112112112
- Zoro # G809991148
- UPC # 39923201621
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The NIBCO ABS DWV double fixture tee is used in residential and commercial drain, waste and vent systems. The ABS DWV double fixture tee features all hub connections and allows for a connection to be made in continuous pipe line and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.ABS requires no primerBrings two ABS DWV branch lines into a vertical drain lineUse for non-pressurized sanitary systemsHelps remove waste water and water-borne wastes from plumbing fixtures and appliancesAll-hub solvent-welded connectionsMaximum working pressure of 5 psi
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- NIBCO 1-1/2 in. ABS DWV Spigot x Slip-Joint Trap Adapter (C580127HD112)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- NIBCO 2 in. x 1-1/2 in. ABS DWV Spigot x Hub Flush Bushing (C58012FHD2112)
- NIBCO 4 in. ABS DWV All Hub Long-Radius Sanitary Tee (C5812LHD4)
- NIBCO 1-1/2 in. ABS DWV Hub x MIP Adapter (C5804HD112)
- NIBCO 1-1/2 in. ABS DWV Hub Wye (C5810HD112)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- Nibco ABS Pipe Fittings