Shop All PVC Pipe Fittings
Nibco
2 in. PVC DWV Street SPG x FIPT Female Adapter
Mfr # C48032HD2
Zoro # G110030697
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C48032HD2
- Zoro # G110030697
- UPC # 39923387318
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO 2 in. PVC DWV female adapter is used in residential and commercial drain, waste and vent systems. The PVC DWV female adapter features a hub x female NPT thread connection and provides a means for adapting a solvent weld connection to a threaded connection. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness.PVC requires a primer before cementingFor above-ground DWVAdapts PVC pipe to standard male pipe threads using solventPVC DWV is easy to install and is joined by solvent cementing or threadingASTM D2665 and D3311NSF/ANSI standard 14UL Listed 94V-0NSF U.P. certified
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Shower Cartridges, Cartridge P/B Test/Bag (S74-2910)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO1210PK)
- CHICAGO FAUCET O Ring (620-037JKNF)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- NIBCO COPY 0 1-1/2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD112)
- NIBCO 4 in. PVC DWV Hub x Hub Solvent Weld P-Trap (C48854)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- Nibco Fittings