Shop All PVC Pipe Fittings
Nibco
2 in. PVC DWV 22-1/2-Degree Hub x Spigot Street Elbow Fitting
Mfr # C48082HD2
Zoro # G110080715
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C48082HD2
- Zoro # G110080715
- UPC # 39923388179
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO 2 in. PVC DWV 22-1/2 Hub x Spigot Street Elbow. DWV is used for non pressurized sanitary system Drain, Waste, and Vent. There are 2 types of DWV plastic: ABS black plastic and PVC white plastic. The sanitary drainage and vent piping are installed to remove waste water and water-borne wastes from the plumbing fixtures and appliances. DWV also provides a circulation of air within the drainage piping. ABS black and PVC white plastic pipe and fittings have identical uses.Changes direction of PVC piping 22-1/2 in. from a fitting hub to PVC pipe sizeSolvent welded connectionsPVC requires a primer before cementingSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140°F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Kit Exhaust Pipe 11.4 - 20.3 In (FOT-219)
- MOEN Handheld Shower Hose (A726ST)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO COPY 0 1-1/2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD112)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- PROPLUS PVC 90 DEGREE ELBOW, 1-1/4 IN (2901112)
- Nibco Fittings