Shop All ABS Pipe Fittings
Nibco
2 in. ABS DWV Hub x FIPT Adapter Fitting
Mfr # C5803HD2
Zoro # G609991164
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C5803HD2
- Zoro # G609991164
- UPC # 39923194565
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The NIBCO 2 IN. ABS DWV female adapter features a hub x female NPT thread connection and provides a means for adapting a solvent weld connection to a threaded connection. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO plastic fittings are backed by a 5-year limited warranty.The NIBCO 2 in. ABS DWV female adapter is used in residential and commercial drain, waste and vent systemsFor above-ground DWVJoin ABS to standard male pipe threads using solvent do not use primer with ABSNSF/ANSI Standard 14UL Listed 94V-0NSF U.P. Certified
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3814)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- ZORO SELECT Cross, 304 SS, 1/4"Pipe Size, Class 150 (ZUSA-PF-8233)
- NIBCO 2 in. ABS DWV Hub x Hub P-Trap (C5895HD2)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- NIBCO 1-1/2 in. ABS DWV Spigot x Slip-Joint Trap Adapter (C580127HD112)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- NIBCO 4 In. x 3 In. ABS Flange x Hub Closet Flange Adjustable (C5851A4)
- NIBCO 4 in. x 3 in. ABS DWV 90-Degree Hub x Hub Closet Elbow (C5807CLHD43)
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- Nibco Fittings