Shop All ABS Pipe Fittings
Nibco
2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow
Mfr # 58072LT2
Zoro # G009843254
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 58072LT2
- Zoro # G009843254
- UPC # 39923203366
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The ABS DWV 90 Deg long turn street elbow features a spigot x hub connection and long radius and is used to change the direction of flow. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is light-weight, safe to handle and easy to install.NIBCO ABS DWV 90 Deg long radius, long turn street elbow is used in residential and commercial drain, waste and vent systemsABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper or cast iron through the use of transition fittingsService temperature of -40 DegF to 180 DegFCSA B181.1ASTM D2665ASTM D3965ASTM D2661 and D3311UL listed 94V-0NSF/ANSI standard 14. This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Universal Vinyl Toilet Flapper Adapts to Fit Brass, Plastic & Crane (525DB)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- RIDGID Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity (23493)
- NIBCO 3 in. ABS DWV Hub x Hub Coupling Fitting (C5801HD3)
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- NIBCO 3 in. x 3 in. x 2 in. ABS 90-Degree All Hub Elbow with Low-Heel (C5861LHHD332)
- NIBCO 1-1/2 in. ABS DWV Hub x MIP Adapter (C5804HD112)
- NIBCO 2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow (C58062HD2)
- GENOVA PRODUCTS Plugs 4 in. Abs Cleanout (ABS001061600)
- Nibco ABS Pipe Fittings