Shop All Copper Fittings
Nibco
2-1/2" x 2" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 21/2X2X2
Zoro # G5148841
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 21/2X2X2
- Zoro # G5148841
- UPC # 039923330482
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 2" x 2" |
Outside Dia. | 2-5/8" x 2-1/8" x 2-1/8" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
For Tube Outside Diameter | 2 1/8 in, 2 5/8 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Copper Tube Size | 2 1/2 in x 2 in x 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 316SS Unpolished (7WWW-3-1-316)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- LEGEND VALVE 3/4 T-4301 NO LEAD PAK X PAK (313-214NL)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO Solder DWV Adapters, Bronze (E011800)
- NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (903 11/4)
- Nibco Copper Fittings