Shop All Copper Fittings
Nibco
2-1/2" x 2" NOM FTG x C Copper Reducer
Mfr # 6002 21/2x2
Zoro # G2627825
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 21/2x2
- Zoro # G2627825
- UPC # 039923321145
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Outside Dia. | 2-5/8" x 2-1/8" |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Copper Tube Size | 2 1/2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in, 2 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Strainer Fine Mesh 3" (561394)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- APOLLO VALVES Relief Valve (1061605)
- NIBCO 1/2 in. Copper Pressure All Cup Tee Fitting (I61112)
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-34)
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- NIBCO 2-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 21/2)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- Nibco Fittings