Shop All Copper Fittings
Nibco
2-1/2" x 2" NOM C Copper Reducer
Mfr # 600R 21/2x2
Zoro # G3374865
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 21/2x2
- Zoro # G3374865
- UPC # 039923308009
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Outside Dia. | 2-5/8" x 2-1/8" |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
For Tube Outside Diameter | 2 1/8 in, 2 5/8 in |
Copper Tube Size | 2 1/2 in x 2 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-6)
- SHARPE VALVES Gate Valves, 150# Flanged, 2" Size (4371004400)
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- BARBOUR Bayou Classic LPG Hose, 1/4 in ID, 8 ft L, MNPT x FNPT Flare Swivel, Thermoplastic (7908)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- NIBCO 3/4 in. Copper Pressure Cup x Cup 90 Degree Elbow Fitting (I60734)
- NIBCO 1/2" NOM FTG x 3/8" MNPT Copper Adapter (6042R 1/2X3/8)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Flush Bushing (618 11/2x11/4)
- NIBCO 1-1/2" NOM C Copper 90 Degree Close Rough Elbow (607 11/2)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- Nibco Copper Fittings