Shop All Copper Fittings
Nibco
2-1/2" x 2-1/2" x 1/2" NOM C Copper Reducing Tee
Mfr # 611R 21/2X21/2X1/2
Zoro # G5148561
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2-1/2" x 2-1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 21/2X21/2X1/2
- Zoro # G5148561
- UPC # 039923330444
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 2-1/2" x 1/2" |
Outside Dia. | 2-5/8" x 2-5/8" x 5/8" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Copper Tube Size | 1/2 in, 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in x 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- IRONWERKS DESIGNS 3/4" Iron 90-Degree Elbow Fitting, 10PK (IW-90EL-3/4-10)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- NIBCO 1-1/4" NOM C Copper Return Bend (638)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (BF4690L)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- AMERICAN IMAGINATIONS 2.5 in. x 2.5 in. Copper Coupling - Wrot (AI-35222)
- Nibco Copper Fittings