Shop All Copper Fittings
Nibco
2-1/2" x 1" NOM C Copper Reducing Coupling
Mfr # 600R 21/2X1
Zoro # G5149243
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Tube Size 2-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600R 21/2X1
- Zoro # G5149243
- UPC # 039923308061
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 1" |
Outside Dia. | 2-5/8" x 1-1/8" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in, 2 5/8 in |
Fitting Copper Tube Size | 1 in, 2 1/2 in |
Copper Tube Size | 2 1/2 in x 1 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 269 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- NIBCO 1/2 In. x 1/2 In. x 1/2 In. CxCxC Copper Tee (W01640D)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- NIBCO 1/2" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/2)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- NIBCO 3/4 In. CxC 45 Deg. Copper Elbow 1/8 Bend (W01350D)
- Nibco Copper Fittings