Shop All Copper Fittings
Nibco
2-1/2" x 1-1/2" x 2-1/2" NOM C Copper Reducing Tee
Mfr # 611RR 21/2X11/2X21/2
Zoro # G5149943
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 21/2X11/2X21/2
- Zoro # G5149943
- UPC # 039923330628
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 1-1/2" x 2-1/2" |
Outside Dia. | 2-5/8" x 1-5/8" x 2-5/8" |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Side C Tube Outer Diameter | 2 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Copper Tube Size | 2 1/2 in x 1 1/2 in x 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
For Tube Outside Diameter | 1 5/8 in, 2 5/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 2 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- CHICAGO FAUCET Wall Mounted Spout (629-LESAB)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO 1/8" NOM C Copper 90 Degree Close Rough Elbow (U607 1/8)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- Nibco Copper Fittings