Shop All Copper Fittings
Nibco
2-1/2" NOM FTG x C Copper 90 Degree Elbow
Mfr # 6072LT 21/2
Zoro # G1359601
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6072LT 21/2
- Zoro # G1359601
- UPC # 039923318565
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Fitting Copper Tube Size | 2 1/2 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in White (PWC205T)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO 1/2" NOM FTG x 1/2" MNPT Copper Adapter (6042 1/2)
- Nibco Copper Fittings