Shop All Copper Fittings
Nibco
2-1/2" NOM FTG x C Copper 45 Degree Elbow
Mfr # 6062 21/2
Zoro # G2563723
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type FTG x C
- Tube Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6062 21/2
- Zoro # G2563723
- UPC # 039923312242
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Fitting Copper Tube Size | 2 1/2 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- ZORO SELECT 3/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P544)
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO 1/4" NOM C Copper Union (733 1/4)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- NIBCO Coupling with Stop, Wrot Copper, 3/4", CxC (600RS 3/4)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 11/4)
- Nibco Fittings