Shop All Copper Fittings
Nibco
2-1/2" NOM C Copper 90 Degree Elbow
Mfr # 607LT 21/2
Zoro # G0287926
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 607LT 21/2
- Zoro # G0287926
- UPC # 039923317506
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- ZORO SELECT Vent Tee, 1-1/2 In Hub (03403)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- NIBCO 1-1/4" x 1" NOM C Copper Reducer (C600 11/4x1)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW NL (302-232NL)
- Nibco Fittings