Shop All Copper Fittings
Nibco
2-1/2" NOM C Copper 45 Degree Elbow
Mfr # 606 21/2
Zoro # G0394703
original price:
$30.29
15% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 606 21/2
- Zoro # G0394703
- UPC # 039923311481
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anchor Kit (1064696)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- KOHLER Plunger Assy, Brass (1037022-BV)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- NIBCO 1-1/4" NOM C Copper Cap (617 11/4)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1141141)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- Nibco Fittings