Shop All Copper Fittings
Nibco
1/8" NOM C Copper Return Bend
Mfr # 638 1/8
Zoro # G6114324
original price:
$4.43
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Return Bend
- Fitting Connection Type C x C
- Tube Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 638 1/8
- Zoro # G6114324
- UPC # 039923323002
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/8" |
Outside Dia. | 1/4-x 1/8" |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Copper Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Copper Tube Size | 1/8 in |
Fitting Copper Tube Size | 1/8 in |
Copper Tube Size | 1/8 in x 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Return Bend, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit in Chrome (205885)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- SOUTHLAND 3/8 In. x 1/4 In. Malleable Black Iron Reducing Coupling (521-321BG)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405305)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO 5/8" NOM C Copper Cap (617 5/8)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- Nibco Copper Fittings