Shop All Copper Fittings
Nibco
1/8" NOM C Copper Coupling with Stop
Mfr # 600 1/8
Zoro # G5147737
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600 1/8
- Zoro # G5147737
- UPC # 039923308924
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/8" |
Outside Dia. | 1/4" |
Fitting Side A Copper Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Copper Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Copper Tube Size | 1/8 in x 1/8 in |
Fitting Copper Tube Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- SHARKBITE Tee Stop Valve, Brass, 3/4" x 3/8" Tube (24986)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO 603-2-1-2 12 in. Wrot Fitting x FIP Adapter (603-2-1/2)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- Nibco Copper Fittings