Shop All Copper Fittings
Nibco
1/8" NOM C Copper Cap
Mfr # 617 1/8
Zoro # G5147807
original price:
$1.31
9% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 617 1/8
- Zoro # G5147807
- UPC # 039923306203
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/8" |
Outside Dia. | 1/4" |
Compatible Copper Tube Size | 1/8 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Copper Tube Size | 1/8 in |
Copper Tube Size | 1/8 in |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 1/8 in, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- GROHE Universal Lift Rod Chrome (64304000)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4X5/8)
- NIBCO 1" x 1" x 1/4" NOM C Copper Reducing Tee (611R 1X1X1/4)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (603 2)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- NIBCO 1-1/2" x 1-1/4" NOM C x SJ Copper Adapter (901-7R)
- EPC Adapter Female St Copper 3/4 (30242)
- Nibco Fittings