Shop All Copper Fittings
Nibco
1/4" x 5/16" x 1/4" NOM C Copper Reducing Tee
Mfr # 611RR 1/4X5/16ODX1/4
Zoro # G5148857
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1/4" x 5/16" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 1/4X5/16ODX1/4
- Zoro # G5148857
- UPC # 039923326522
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 5/16" x 1/4" |
Outside Dia. | 3/8" x 7/16" x 3/8" |
Fitting Side B Tube Outer Diameter | 7/16 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side C Copper Tube Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 7/16 in |
Copper Tube Size | 1/4 in x 5/16 in x 1/4 in |
Fitting Copper Tube Size | 1/4 in, 5/16 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 5/16 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 7/16 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30)
- NIBCO Solder Tees, Bronze (E147200)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-34)
- NIBCO 3/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 3/8x1/2)
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 4)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 12 in. Lead Free Cast Copper Fitting Tee (712LF12)
- Nibco Copper Fittings