Shop All Copper Fittings
Nibco
1/4" x 1/8" NOM FTG x C Copper Reducer
Mfr # U6002 1/4x1/8
Zoro # G3207626
original price:
$1.95
5% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U6002 1/4x1/8
- Zoro # G3207626
- UPC # 039923320421
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Outside Dia. | 3/8" x 1/4" |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Copper Tube Size | 1/4 in x 1/8 in |
Fitting Copper Tube Size | 1/4 in, 1/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- NIBCO 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (C611 11/2x11/2x3/4)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- Nibco Fittings