Shop All Copper Fittings
Nibco
1/4" x 1/8" NOM C Reducing 90 Degree Long Radius Elbow
Mfr # 607LTR 1/4X1/8
Zoro # G5149611
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LTR 1/4X1/8
- Zoro # G5149611
- UPC # 039923316707
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Outside Dia. | 3/8" x 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in x 1/8 in |
Fitting Copper Tube Size | 1/4 in, 1/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Long Radius Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws For Stock Number 21500, 63188 (21500-04)
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- ZORO SELECT 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (570-120)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 1-1/2" x 1-1/4" NOM C Reducing 90 Deg Close Rough Elbow (607R 11/2x11/4)
- NIBCO Class 150 Companion Flange, C, 1 In (771-LF 1)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- EPC Adapter Male Copper 3/4 X 1 (30336)
- Nibco Fittings