Shop All Copper Fittings
Nibco
1/4" x 1/8" NOM C Copper Reducer
Mfr # U600R 1/4x1/8
Zoro # G2139742
original price:
$4.05
11% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U600R 1/4x1/8
- Zoro # G2139742
- UPC # 039923306845
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Outside Dia. | 3/8" x 1/4" |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Copper Tube Size | 1/8 in |
Fitting Copper Tube Size | 1/4 in, 1/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Copper Tube Size | 1/4 in x 1/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Adapter (95640)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- NIBCO 1/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/8)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- Nibco Copper Fittings