Shop All Copper Fittings
Nibco
1/4" x 1/4" x 3/8" NOM C Copper Bullhead Tee
Mfr # 611BH 1/4X1/4X3/8
Zoro # G5148227
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 1/4X1/4X3/8
- Zoro # G5148227
- UPC # 039923326447
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/4" x 3/8" |
Outside Dia. | 3/8" x 3/8" x 1/2" |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side C Copper Tube Size | 3/8 in |
Copper Tube Size | 1/4 in x 1/4 in x 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Fitting Copper Tube Size | 1/4 in, 3/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 14Wp2)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-47)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 3/4 In (749 3/4)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 3/4 in. Copper Pressure Cup x Cup 90 Degree Elbow Fitting (I60734)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- Nibco Copper Fittings