Shop All Copper Fittings
Nibco
1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee
Mfr # 611R 1/4X1/4X1/8
Zoro # G5147615
original price:
$8.35
5% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1/4" x 1/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 1/4X1/4X1/8
- Zoro # G5147615
- UPC # 039923314475
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/4" x 1/8" |
Outside Dia. | 3/8" x 3/8" x 1/4" |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side C Copper Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Copper Tube Size | 1/4 in, 1/8 in |
Copper Tube Size | 1/4 in x 1/4 in x 1/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- AQUATROL Adjustable Relief Valve, 3/4 In, 600 psi (69B1B1M2U1-600)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- MOEN Waste_Assembly (40601)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In (812 2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495056)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- NIBCO 4" NOM C Copper Tee (611 4)
- NIBCO 2-1/2" NOM C Copper Tee (611)
- Nibco Copper Fittings