Shop All Copper Fittings
Nibco
1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee
Mfr # 611BH 1/4X1/4X1/2
Zoro # G5149103
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Bull Head Tee
- Fitting Connection Type C x C x C
- Tube Size 1/4" x 1/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611BH 1/4X1/4X1/2
- Zoro # G5149103
- UPC # 039923326423
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/4" x 1/2" |
Outside Dia. | 3/8" x 3/8" x 5/8" |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in x 1/4 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in, 1/4 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 12" (G1378)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- NIBCO Class 150 Companion Flange, C, 6 In (771-LF 6)
- NIBCO Class 150 Threaded Companion Flange (775-LF 21/2)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 1/2 In. Sweat/Solder Copper Tube Cap (W01850D)
- NIBCO 34 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF34)
- NIBCO 34 C Tube Cap (W01860T)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- Nibco Copper Fittings