Shop All Ball Valves
Nibco
1/4" Sweat Bronze Ball Valve Inline
Mfr # S58570 1/4
Zoro # G5273493
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Max. Pressure 600 psi CWP
- Ball Valve Basic Body Material Bronze
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S58570 1/4
- Zoro # G5273493
- UPC # 039923677501
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.8" |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Height | 1.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Utility/ Milwaukee P-Trap w/Drain Plug for Tubular Drain Applications, 20GA Chrome Pltd Brass 1-1/2" (12814)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- SPEAKMAN Sentinel Mark II Trim and Shower Combination, No Valve (SLV-3010)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S5857066 1/2)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06012)
- Nibco Ball Valves